Add More Items
View All Quick Selects
Below you can add an image for 'weatherproof cover' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Body Cover, Epoxy Powder Coated, 3/4 In Trade Size, 0.75 In Hub Size, 0.15 LB/Ea
Total Availability: In Stock
Check local availability
Book Price
$17.33
Each
12" Ground Well Cover
$57.50
Handy Box Cover, Steel, Pre-Galvanized, 1 Gang, Rectangular, 1-19/32 In Knockout Size, 1 Knockout, 2-1/8 In (Box) Width, 4 In (Box) Height, 8 LB/100
$1,281.21
Per 100
2-Gang Self-Closing Cover, 2 Single Receptacle Openings
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$22.80
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 2-1/2 - 3 In, Closed-Cell Neoprene, 100 Deg C, For Malleable Iron Conduit Bodies
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$783.28
Eaton Plug-On Neutral Main Circuit Breaker Loadcenter, 150A, X6, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR2125, 60 Circuits, Single Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Combination, Type BR 1-Inch Breakers
$506.96
Dome-Top® Barb Ty Clamp Tie, Standard Cross Section, #10 (M5) Screw, 8.5 (216MM) Length, Weather Resistant Nylon 6.6, Black, Standard Package.
$62.39
Low Profile Inbox For New Construction Stucco, Textured Surfaces and Rigid Siding. Horizontal With Clear Cover.
$3,095.63
Cablofil Wiremesh Cable Tray Concept Based Upon Performance, Safety and Economy; Three Qualities Which Make Cablofil Wiremesh Cable Tray System Preferred By Installers. Cablofil Adapts to The Most Complex Configurations, and Its Structure Gives Maximum Strength For Minimum Weight. The Ease Of Creating Fittings, Carried Out On Site, As Well As The Wide Range Of Unique and Universal Accessories Gives Complete Freedom In Routing Combined With Exceptionally Fast Installation.
$62.47
Eaton BR Main Breaker Loadcenter, 100A, X5, Copper, Cover Included, Nema 1, Metallic, 10KAIC, BR2100, 60 Circuits, Single Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Combination, Type BR 1-Inch Breakers, 120/240V
$533.00
Wiremold Ofr Series Overfloor Raceway System Provides Four-Channels Of Capacity and Access to A Wide Range Of Power, Communications, and A/V Connectivity Options In The Smallest, Lowest, Narrowest, Ada Compliant Profile Available In Overfloor Raceway Systems. This System Installs Over Existing Floor Coverings and Is Both Tamper-Resistant and Installer-Friendly, Making It An Ideal Solution For Relocatable or Permanent Installations Where Access Through Floors and Ceilings Is Not An Option.
$75.17
Per Foot
Eaton Plug-On Neutral Main Circuit Breaker Loadcenter, 100A, X4, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 40 Circuits, Single Pole, 20 Spaces, Three-Wire, Single-Phase, Combination, Nema 3R, Type BR 1-Inch Breakers, 120/240V
$467.77
Square Cover, Steel, Pre-Galvanized, 8 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 15.88 LB/100
$1,088.98
This 28-Inch Enclosure Is The Perfect Solution For A Basic Structured Wiring System. It Features Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Screw-On Cover.
$160.86
2-1/2 - 3 BG Cover Mogul
$1,016.03
Eaton BR Main Breaker Loadcenter, 200A, X5, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 40 Circuits, Single Pole, 20 Spaces, Three-Wire, Single-Phase
$456.62
Eaton Crouse-Hinds Series Condulet B Mogul Blank Cover, Feraloy Iron Alloy, Round Neoprene Gasket, 1-1/2" or 2"
$179.10
Eaton Crouse-Hinds Series DS Blank Cover, Sheet Aluminum, Surface Mount, Single-Gang, For Enclosing Splices and Taps
$10.35
Cantex 7210413 Is A 1 QT. PVC All Weather Low Voc Cement Which Is Used to Join Rigid PVC Electrical Conduit and Fittings
$4,495.73
Features:With Cover, Gasket, Standard:Ul 514A, Csa C22.2, Nema FB-1, Nema FB-2.10, Fed Spec A-A-50563, Hub Size:1IN, Form:LR, Length:5.94IN, Width:2.68IN, Height:2.14IN, Material:Die-Cast Copper Free Aluminum, Finish:Powder Coated
$4,264.63
20
Popularity
Default